HYDRAULIC FILTER - PRESSURE LINE FOR NORMAN 536FB10CL
- Mfr # PPL9020-6-10G-HC-V
- Zoro # G322467038
product price:Â
$
45.95
/ea
Key Features
Replaces OEM Part
FILTER-MART 052431, NORMAN 536FB10CL, NORMAN 536FB10CN
Filter Media
MICROGLASS
Height
6.3
Micron Rating
10
OD Top
1.78
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPL9020-6-10G-HC-V
- Zoro #
- G322467038
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 6.3
Details
- Replaces OEM Part
- FILTER-MART 052431, NORMAN 536FB10CL, NORMAN 536FB10CN
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- OD Top
- 1.78
- Beta Ratio 1
- 200/13
- ID Top
- 1.05
- OD Bottom
- 1.78
- Collapse Pressure
- 3045
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.