HYDRAULIC FILTER - PRESSURE LINE FOR NORMAN 536FB1AN
- Mfr # PPL9020-6-1G-V
- Zoro # G022462241
product price:Â
$
30.15
/ea
Sold in multiples of 2 for
$60.30
Key Features
Replaces OEM Part
FILTER-MART 413580, FILTER-MART 413584, NORMAN 536FB1A, NORMAN 536FB1AL, NORMAN 536FB1AN
Filter Media
MICROGLASS
Height
6.3
Micron Rating
1
Beta Ratio 1
200/1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPL9020-6-1G-V
- Zoro #
- G022462241
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 6.3
Details
- Replaces OEM Part
- FILTER-MART 413580, FILTER-MART 413584, NORMAN 536FB1A, NORMAN 536FB1AL, NORMAN 536FB1AN
- Filter Media
- MICROGLASS
- Micron Rating
- 1
- Beta Ratio 1
- 200/1
- Collapse Pressure
- 305
- OD Bottom
- 1.82
- OD Top
- 1.82
- ID Top
- 1.01
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.