HYDRAULIC FILTER - PRESSURE LINE FOR NORMAN 536FB3AN
- Mfr # PPL9020-6-3G-V
- Zoro # G922479714
product price:Â
$
23.65
/ea
Sold in multiples of 2 for
$47.30
Key Features
Height
6.3
Micron Rating
3
Filter Media
MICROGLASS
OD Bottom
1.82
Replaces OEM Part
FILTER-MART 052426, FILTER-MART 413586, NORMAN 536FB3A, NORMAN 536FB3AL, NORMAN 536FB3AN
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPL9020-6-3G-V
- Zoro #
- G922479714
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 6.3
Details
- Micron Rating
- 3
- Filter Media
- MICROGLASS
- OD Bottom
- 1.82
- Replaces OEM Part
- FILTER-MART 052426, FILTER-MART 413586, NORMAN 536FB3A, NORMAN 536FB3AL, NORMAN 536FB3AN
- Beta Ratio 1
- 200/3
- OD Top
- 1.82
- Collapse Pressure
- 305
- ID Top
- 1.01
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.