Shop NATIONAL FILTERS

HYDRAULIC FILTER - PRESSURE LINE FOR NORMAN 586FB3AE

  • Mfr # PMH127-7-3G-E.1
  • Zoro # G822544338

product price: 
$
58.39
/ea

Key Features

Replaces OEM Part
NORMAN 586FB3AE
Filter Media
MICROGLASS
Height
7
Micron Rating
3
ID Top
1.27
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PMH127-7-3G-E.1
Zoro #
G822544338
UPC #
-
Country of Origin
United States

Dimensions

Height
7

Details

Replaces OEM Part
NORMAN 586FB3AE
Filter Media
MICROGLASS
Micron Rating
3
ID Top
1.27
OD Top
2.01
Beta Ratio 1
200/3
Collapse Pressure
145
OD Bottom
2.01

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.