Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR NORMAN 586FB5CM
- Mfr # PMH127-7-5G-HC-E.1
- Zoro # G922474351
product price:Â
$
92.69
/ea
Key Features
Replaces OEM Part
NORMAN 586FB5CM
Height
7
Micron Rating
5
OD Top
2.03
Filter Media
MICROGLASS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH127-7-5G-HC-E.1
- Zoro #
- G922474351
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- NORMAN 586FB5CM
- Micron Rating
- 5
- OD Top
- 2.03
- Filter Media
- MICROGLASS
- Beta Ratio 1
- 200/4.5
- ID Top
- 1.27
- OD Bottom
- 2.03
- Collapse Pressure
- 3045
Dimensions
- Height
- 7
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.