Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR NORMAN U5194
- Mfr # PMH8515-15-5G
- Zoro # G322549239
product price:Â
$
86.35
/ea
Key Features
Replaces OEM Part
AIRFIL AFKOVL2956, DONALDSON DT1208UM, DONALDSON P567102, EPPENSTEINER 185145H6SLE000P, EPPENSTEINER 185145H6XLE000P, FILTER-X XH02430, FILTREC DMD0045E05B, HYDAC/HYCON 1269158, HYDAC/HYCON 2450D06BN, HY-PRO HP1200L156M, INTERNORMEN 319334, INTERNORMEN 04
Filter Media
MICROGLASS
Height
14.69
Micron Rating
5
OD Bottom
3.32
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PMH8515-15-5G
- Zoro #
- G322549239
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 14.69
Details
- Replaces OEM Part
- AIRFIL AFKOVL2956, DONALDSON DT1208UM, DONALDSON P567102, EPPENSTEINER 185145H6SLE000P, EPPENSTEINER 185145H6XLE000P, FILTER-X XH02430, FILTREC DMD0045E05B, HYDAC/HYCON 1269158, HYDAC/HYCON 2450D06BN, HY-PRO HP1200L156M, INTERNORMEN 319334, INTERNORMEN 04
- Filter Media
- MICROGLASS
- Micron Rating
- 5
- OD Bottom
- 3.32
- OD Top
- 3.32
- Collapse Pressure
- 435
- Beta Ratio 1
- 200/4.5
- ID Top
- 1.88
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.