Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR NORMAN U5773
- Mfr # PSH1351-5-10G-V
- Zoro # G822463219
product price:Â
$
31.89
/ea
Sold in multiples of 2 for
$63.78
Key Features
Replaces OEM Part
AIRFIL AFKOVL241A10, BALDWIN PT9311MPG, DONALDSON 45252, DONALDSON P171735, FBN HI104686, FILTER-MART 346734, FILTER-X XH01396, FILTREC D130G10A, FILTREC D130G10AV, HY-PRO HP13NL510MB, HY-PRO HP13NL510MV, IKRON HEK8530115ASFG010LCB, IKRON HHC01914, JURA F
Filter Media
MICROGLASS
Height
4.72
Micron Rating
10
Collapse Pressure
305
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PSH1351-5-10G-V
- Zoro #
- G822463219
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- AIRFIL AFKOVL241A10, BALDWIN PT9311MPG, DONALDSON 45252, DONALDSON P171735, FBN HI104686, FILTER-MART 346734, FILTER-X XH01396, FILTREC D130G10A, FILTREC D130G10AV, HY-PRO HP13NL510MB, HY-PRO HP13NL510MV, IKRON HEK8530115ASFG010LCB, IKRON HHC01914, JURA F
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- Collapse Pressure
- 305
- Beta Ratio 1
- 200/13
- OD Bottom
- 2.09
- OD Top
- 2.09
- ID Top
- 1.08
Dimensions
- Height
- 4.72
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.