HYDRAULIC FILTER - PRESSURE LINE FOR NUOVO PIGNONE RFO39298

  • Mfr # PFN700-11-3G-HC-V

  • Zoro # G922570626


product price:  $165.99
/ea
Free Shipping & Returns

Key Features

Micron Rating
3
Collapse Pressure
3045
Filter Media
MICROGLASS
OD Bottom
3.15
Height
11.31
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PFN700-11-3G-HC-V
Zoro #
G922570626
UPC #
-
Country of Origin
United States

Dimensions

Height
11.31

Details

Micron Rating
3
Collapse Pressure
3045
Filter Media
MICROGLASS
OD Bottom
3.15
ID Top
1.69
Replaces OEM Part
FILTER-X XH04807, FILTREC WG252, FINN FILTER (PARKER) FC7009A002VT, FLUITEK P03111005YGE, GENERAL ELECTRIC 258A4860P002, HY-PRO HP61L112MB, HY-PRO HP61L112MV, MAIN FILTER MF0066013, NUOVO PIGNONE RFO39298, PARKER 935187, SWIFT SF96011112UMGE, SWIFT SF9601
OD Top
3.15
Beta Ratio 1
200/3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.