Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR OMT CHP281LYN
- Mfr # PPL9020-3-10SS-HC-V
- Zoro # G022464542
product price:Â
$
97.25
/ea
Key Features
Replaces OEM Part
FILTER-X XH01261, FILTREC D110T10B, FILTREC D110T10BV, MAIN FILTER MF0058367, MAIN FILTER MF0058368, MP FILTRI HP0651M10AH, MP FILTRI HP0651M10AHP01, MP FILTRI HP0651M10HA, MP FILTRI HP0651M10HAP01, MP FILTRI HP0651M10HV, MP FILTRI HP0651M10HVP01, MP FILT
Filter Media
304 SS WIRE
Height
3.39
Micron Rating
10
Collapse Pressure
3045
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL9020-3-10SS-HC-V
- Zoro #
- G022464542
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTER-X XH01261, FILTREC D110T10B, FILTREC D110T10BV, MAIN FILTER MF0058367, MAIN FILTER MF0058368, MP FILTRI HP0651M10AH, MP FILTRI HP0651M10AHP01, MP FILTRI HP0651M10HA, MP FILTRI HP0651M10HAP01, MP FILTRI HP0651M10HV, MP FILTRI HP0651M10HVP01, MP FILT
- Filter Media
- 304 SS WIRE
- Micron Rating
- 10
- Collapse Pressure
- 3045
- OD Top
- 1.78
- OD Bottom
- 1.78
- ID Top
- 1.05
Dimensions
- Height
- 3.39
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.