HYDRAULIC FILTER - PRESSURE LINE FOR OMT CHP282MXN
- Mfr # PPL9020-4-25SS-V
- Zoro # G822468313
product price:Â
$
45.19
/ea
Key Features
Replaces OEM Part
ARMY-NAVY AN62354A25W, DONALDSON CM2503M, DONALDSON P171723, FBN HI204683, FILTER-MART 282630, FILTER-X XH01289, FILTER-X XH01290, FILTREC D111T25A, FILTREC D111T25AV, FLOW EZY 692825W, HY-PRO HP20L418WB, HY-PRO HP20L418WV, HY-PRO HP20L420WB, HY-PRO HP20L
Filter Media
304 SS WIRE
Height
4.47
Micron Rating
25
OD Top
1.82
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL9020-4-25SS-V
- Zoro #
- G822468313
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- ARMY-NAVY AN62354A25W, DONALDSON CM2503M, DONALDSON P171723, FBN HI204683, FILTER-MART 282630, FILTER-X XH01289, FILTER-X XH01290, FILTREC D111T25A, FILTREC D111T25AV, FLOW EZY 692825W, HY-PRO HP20L418WB, HY-PRO HP20L418WV, HY-PRO HP20L420WB, HY-PRO HP20L
- Filter Media
- 304 SS WIRE
- Micron Rating
- 25
- OD Top
- 1.82
- ID Top
- 1.01
- Collapse Pressure
- 305
- OD Bottom
- 1.82
Dimensions
- Height
- 4.47
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.