HYDRAULIC FILTER - PRESSURE LINE FOR OMT CHP283F10YN
- Mfr # PPL9020-8-10G-HC-V
- Zoro # G822508347
product price:Â
$
47.29
/ea
Key Features
Replaces OEM Part
AIRFIL AFKOVL91B10KP, BALDWIN PT9406MPG, BEHRINGER BE9021812A, BEHRINGER BE9021812AV, BEHRINGER BE9021815A, BEHRINGER BE9021815AV, BUSSE HE500, CARQUEST 84860, CATERPILLAR 3I1707, DENISON DE3045V2H10, DENISON DE3071VU20, DIAGNETICS HPD208B25, DIAGNETICS H
Filter Media
MICROGLASS
Height
8.19
Micron Rating
10
ID Top
1.05
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL9020-8-10G-HC-V
- Zoro #
- G822508347
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- AIRFIL AFKOVL91B10KP, BALDWIN PT9406MPG, BEHRINGER BE9021812A, BEHRINGER BE9021812AV, BEHRINGER BE9021815A, BEHRINGER BE9021815AV, BUSSE HE500, CARQUEST 84860, CATERPILLAR 3I1707, DENISON DE3045V2H10, DENISON DE3071VU20, DIAGNETICS HPD208B25, DIAGNETICS H
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- ID Top
- 1.05
- Beta Ratio 1
- 200/13
- OD Bottom
- 1.78
- OD Top
- 1.78
- Collapse Pressure
- 3045
Dimensions
- Height
- 8.19
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.