Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR OMT CHP421AXN
- Mfr # PSH1351-5-10P-V
- Zoro # G022464931
product price:Â
$
14.99
/ea
Sold in multiples of 3 for
$44.97
Key Features
Replaces OEM Part
DONALDSON 4521, FILTER-X XH01390, FILTREC D130C10A, FILTREC D130C10AV, JURA FILTRATION SH63949, MAIN FILTER MF0058593, MAIN FILTER MF0058594, MP FILTRI HP1351P10NA, MP FILTRI HP1351P10NAP01, MP FILTRI HP1351P10NV, MP FILTRI HP1351P10NVP01, OMT CHP421AXN,
Filter Media
PAPER
Height
4.72
Micron Rating
10
OD Top
2.09
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PSH1351-5-10P-V
- Zoro #
- G022464931
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- DONALDSON 4521, FILTER-X XH01390, FILTREC D130C10A, FILTREC D130C10AV, JURA FILTRATION SH63949, MAIN FILTER MF0058593, MAIN FILTER MF0058594, MP FILTRI HP1351P10NA, MP FILTRI HP1351P10NAP01, MP FILTRI HP1351P10NV, MP FILTRI HP1351P10NVP01, OMT CHP421AXN,
- Filter Media
- PAPER
- Micron Rating
- 10
- OD Top
- 2.09
- Collapse Pressure
- 305
- OD Bottom
- 2.09
- ID Top
- 1.08
- Beta Ratio 1
- 2/10/2026
Dimensions
- Height
- 4.72
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.