Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR OMT CHP421F06XN
- Mfr # PSH1351-5-6G-V
- Zoro # G822494909
product price:Â
$
34.99
/ea
Sold in multiples of 2 for
$69.98
Key Features
Replaces OEM Part
AIRFIL AFKOVL241A3, DONALDSON 45251, DONALDSON P171734, FILTER-X XH01394, FILTREC D130G06A, FILTREC D130G06AV, HY-PRO HP13NL56MB, HY-PRO HP13NL56MV, JURA FILTRATION SH63946, MAIN FILTER MF0058601, MAIN FILTER MF0058602, MP FILTRI HP1351A06NA, MP FILTRI HP
Filter Media
MICROGLASS
Height
4.72
Micron Rating
5
ID Top
1.08
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PSH1351-5-6G-V
- Zoro #
- G822494909
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- AIRFIL AFKOVL241A3, DONALDSON 45251, DONALDSON P171734, FILTER-X XH01394, FILTREC D130G06A, FILTREC D130G06AV, HY-PRO HP13NL56MB, HY-PRO HP13NL56MV, JURA FILTRATION SH63946, MAIN FILTER MF0058601, MAIN FILTER MF0058602, MP FILTRI HP1351A06NA, MP FILTRI HP
- Filter Media
- MICROGLASS
- Micron Rating
- 5
- ID Top
- 1.08
- OD Top
- 2.09
- Collapse Pressure
- 305
- Beta Ratio 1
- 200/4.5
- OD Bottom
- 2.09
Dimensions
- Height
- 4.72
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.