HYDRAULIC FILTER - PRESSURE LINE FOR OMT CHP422FXN
- Mfr # PSH1351-9-3G-V
- Zoro # G822484016
product price:Â
$
54.55
/ea
Key Features
Replaces OEM Part
DONALDSON P171737, FILTER-X XH01408, FILTREC D131G03A, FILTREC D131G03AV, HY-PRO HP13NL93MB, HY-PRO HP13NL93MV, IKRON HEK8530223ASFG006LCB, IKRON HHC01917, JURA FILTRATION SH63954, MAIN FILTER MF0058631, MAIN FILTER MF0058632, MP FILTRI HP1352A03NA, MP FI
Filter Media
MICROGLASS
Height
9.06
Micron Rating
3
Collapse Pressure
305
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PSH1351-9-3G-V
- Zoro #
- G822484016
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 9.06
Details
- Replaces OEM Part
- DONALDSON P171737, FILTER-X XH01408, FILTREC D131G03A, FILTREC D131G03AV, HY-PRO HP13NL93MB, HY-PRO HP13NL93MV, IKRON HEK8530223ASFG006LCB, IKRON HHC01917, JURA FILTRATION SH63954, MAIN FILTER MF0058631, MAIN FILTER MF0058632, MP FILTRI HP1352A03NA, MP FI
- Filter Media
- MICROGLASS
- Micron Rating
- 3
- Collapse Pressure
- 305
- OD Top
- 2.09
- ID Top
- 1.08
- Beta Ratio 1
- 200/3
- OD Bottom
- 2.09
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.