HYDRAULIC FILTER - PRESSURE LINE FOR OMT CHP423C25XN
- Mfr # PPL9800-4-25P-V
- Zoro # G522463939
product price:Â
$
14.99
/ea
Sold in multiples of 3 for
$44.97
Key Features
Replaces OEM Part
FILTER-X XH01329, FILTREC D120C25A, FILTREC D120C25AV, MAIN FILTER MF0058467, MAIN FILTER MF0058468, OMT CHP423C25XN, PUROLATOR/FACET 9800EAM201F1, PUROLATOR/FACET 9800EAM201N1, SOFIMA CCH301CV1, SOFIMA CH301CV11, WIX D44A25CAV
Filter Media
PAPER
Height
4.57
Micron Rating
20
ID Top
0.95
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL9800-4-25P-V
- Zoro #
- G522463939
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTER-X XH01329, FILTREC D120C25A, FILTREC D120C25AV, MAIN FILTER MF0058467, MAIN FILTER MF0058468, OMT CHP423C25XN, PUROLATOR/FACET 9800EAM201F1, PUROLATOR/FACET 9800EAM201N1, SOFIMA CCH301CV1, SOFIMA CH301CV11, WIX D44A25CAV
- Filter Media
- PAPER
- Micron Rating
- 20
- ID Top
- 0.95
- OD Top
- 1.98
- OD Bottom
- 1.98
- Collapse Pressure
- 305
- Beta Ratio 1
- 2/20/2026
Dimensions
- Height
- 4.57
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.