Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR OMT CHP424C25XN
- Mfr # PPL9800-8-25P-V
- Zoro # G522469948
product price:Â
$
21.69
/ea
Sold in multiples of 2 for
$43.38
Key Features
Replaces OEM Part
FILTER-X XH01351, FILTREC D121C25A, FILTREC D121C25AV, MAIN FILTER MF0058503, MAIN FILTER MF0058504, OMT CHP424C25XN, PUROLATOR/FACET 9800EAM201F2, PUROLATOR/FACET 9800EAM201N2, SOFIMA CCH302CV1, SOFIMA CH302CV11, WIX D45A25CAV
Filter Media
PAPER
Height
8.21
Micron Rating
20
Beta Ratio 1
2/20/2026
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL9800-8-25P-V
- Zoro #
- G522469948
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTER-X XH01351, FILTREC D121C25A, FILTREC D121C25AV, MAIN FILTER MF0058503, MAIN FILTER MF0058504, OMT CHP424C25XN, PUROLATOR/FACET 9800EAM201F2, PUROLATOR/FACET 9800EAM201N2, SOFIMA CCH302CV1, SOFIMA CH302CV11, WIX D45A25CAV
- Filter Media
- PAPER
- Micron Rating
- 20
- Beta Ratio 1
- 2/20/2026
- OD Top
- 1.98
- Collapse Pressure
- 305
- ID Top
- 0.95
- OD Bottom
- 1.98
Dimensions
- Height
- 8.21
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.