HYDRAULIC FILTER - PRESSURE LINE FOR OMT CHP622F10XN
- Mfr # PSH3201-9-10G-V
- Zoro # G322550433
product price:Â
$
64.15
/ea
Key Features
Replaces OEM Part
AIRFIL AFKOVL36710, DIAMOND DH973FP, DOMANGE CDHP51A10N, DONALDSON 45552, DONALDSON P171744, FILTER-MART 282293, FILTER-X XH01542, FILTREC D151G10A, FILTREC D151G10AV, FLUITEK FLK0218673, HUSKY 2697072, IKRON HEK8540227ASFG010LCB, IKRON HHC01922, JURA FIL
Filter Media
MICROGLASS
Height
9.25
Micron Rating
10
ID Top
1.6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PSH3201-9-10G-V
- Zoro #
- G322550433
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 9.25
Details
- Replaces OEM Part
- AIRFIL AFKOVL36710, DIAMOND DH973FP, DOMANGE CDHP51A10N, DONALDSON 45552, DONALDSON P171744, FILTER-MART 282293, FILTER-X XH01542, FILTREC D151G10A, FILTREC D151G10AV, FLUITEK FLK0218673, HUSKY 2697072, IKRON HEK8540227ASFG010LCB, IKRON HHC01922, JURA FIL
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- ID Top
- 1.6
- OD Bottom
- 3.16
- Beta Ratio 1
- 200/13
- Collapse Pressure
- 305
- OD Top
- 3.16
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.