Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR OMT CHP622LYN
- Mfr # PSH3201-9-10SS-HC-V
- Zoro # G722515889
product price:Â
$
340.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTER-X XH01547, FILTREC D151T10B, FILTREC D151T10BV, JURA FILTRATION SH63858, MAIN FILTER MF0058941, MAIN FILTER MF0058942, MP FILTRI HP3202M10AH, MP FILTRI HP3202M10AHP01, MP FILTRI HP3202M10HA, MP FILTRI HP3202M10HAP01, MP FILTRI HP3202M10HV, MP FILTR
Filter Media
304 SS WIRE
Height
9.3
Micron Rating
10
OD Bottom
3.07
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PSH3201-9-10SS-HC-V
- Zoro #
- G722515889
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTER-X XH01547, FILTREC D151T10B, FILTREC D151T10BV, JURA FILTRATION SH63858, MAIN FILTER MF0058941, MAIN FILTER MF0058942, MP FILTRI HP3202M10AH, MP FILTRI HP3202M10AHP01, MP FILTRI HP3202M10HA, MP FILTRI HP3202M10HAP01, MP FILTRI HP3202M10HV, MP FILTR
- Filter Media
- 304 SS WIRE
- Micron Rating
- 10
- OD Bottom
- 3.07
- Collapse Pressure
- 3045
- OD Top
- 3.07
- ID Top
- 1.58
Dimensions
- Height
- 9.3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.