Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR OMT CHP624AXN
- Mfr # PSH3201-20-10P-V
- Zoro # G822547391
product price:Â
$
45.69
/ea
Key Features
Replaces OEM Part
FILTER-X XH01568, FILTREC D153C10A, FILTREC D153C10AV, IKRON HHC30164, JURA FILTRATION SH63993, MAIN FILTER MF0058995, MAIN FILTER MF0058996, MP FILTRI HP3204P10AN, MP FILTRI HP3204P10ANP01, MP FILTRI HP3204P10NA, MP FILTRI HP3204P10NAP01, MP FILTRI HP320
Filter Media
PAPER
Height
20.47
Micron Rating
10
Collapse Pressure
305
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PSH3201-20-10P-V
- Zoro #
- G822547391
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 20.47
Details
- Replaces OEM Part
- FILTER-X XH01568, FILTREC D153C10A, FILTREC D153C10AV, IKRON HHC30164, JURA FILTRATION SH63993, MAIN FILTER MF0058995, MAIN FILTER MF0058996, MP FILTRI HP3204P10AN, MP FILTRI HP3204P10ANP01, MP FILTRI HP3204P10NA, MP FILTRI HP3204P10NAP01, MP FILTRI HP320
- Filter Media
- PAPER
- Micron Rating
- 10
- Collapse Pressure
- 305
- OD Bottom
- 3.16
- ID Top
- 1.6
- Beta Ratio 1
- 2/10/2026
- OD Top
- 3.16
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.