Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR OMT CHP624C25XN
- Mfr # PSH3201-20-25P-V
- Zoro # G822525313
product price:Â
$
45.69
/ea
Key Features
Replaces OEM Part
FILTER-X XH01569, FILTREC D153C25A, FILTREC D153C25AV, IKRON HHC30160, MAIN FILTER MF0058997, MAIN FILTER MF0058998, MP FILTRI HP3204P25AN, MP FILTRI HP3204P25ANP01, MP FILTRI HP3204P25NA, MP FILTRI HP3204P25NAP01, MP FILTRI HP3204P25NV, MP FILTRI HP3204P
Filter Media
PAPER
Height
20.47
Micron Rating
20
OD Top
3.16
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PSH3201-20-25P-V
- Zoro #
- G822525313
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTER-X XH01569, FILTREC D153C25A, FILTREC D153C25AV, IKRON HHC30160, MAIN FILTER MF0058997, MAIN FILTER MF0058998, MP FILTRI HP3204P25AN, MP FILTRI HP3204P25ANP01, MP FILTRI HP3204P25NA, MP FILTRI HP3204P25NAP01, MP FILTRI HP3204P25NV, MP FILTRI HP3204P
- Filter Media
- PAPER
- Micron Rating
- 20
- OD Top
- 3.16
- ID Top
- 1.6
- OD Bottom
- 3.16
- Beta Ratio 1
- 2/20/2026
- Collapse Pressure
- 305
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.