Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR OMT CHP626C10XN
- Mfr # PPL9600-8-10P-V
- Zoro # G322506720
product price:Â
$
29.99
/ea
Sold in multiples of 2 for
$59.98
Key Features
Replaces OEM Part
BALDWIN PT9207, FILTER-MART 282165, FILTER-MART 282864, FILTER-X XH01453, FILTER-X XH01454, FILTREC D141C10A, FILTREC D141C10AV, JURA FILTRATION SH51021, MAIN FILTER MF0058739, MAIN FILTER MF0058740, NATIONAL FILTERS 102187928, NATIONAL FILTERS 141187928,
Filter Media
PAPER
Height
8.31
Micron Rating
10
Beta Ratio 1
2/10/2026
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL9600-8-10P-V
- Zoro #
- G322506720
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- BALDWIN PT9207, FILTER-MART 282165, FILTER-MART 282864, FILTER-X XH01453, FILTER-X XH01454, FILTREC D141C10A, FILTREC D141C10AV, JURA FILTRATION SH51021, MAIN FILTER MF0058739, MAIN FILTER MF0058740, NATIONAL FILTERS 102187928, NATIONAL FILTERS 141187928,
- Filter Media
- PAPER
- Micron Rating
- 10
- Beta Ratio 1
- 2/10/2026
- ID Top
- 1.7
- OD Top
- 3.12
- Collapse Pressure
- 305
- OD Bottom
- 3.12
Dimensions
- Height
- 8.31
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.