HYDRAULIC FILTER - PRESSURE LINE FOR OMT CHP627T25YN
- Mfr # PPL9600-13-25SS-HC-V
- Zoro # G822548527
product price:Â
$
229.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTER-X XH01496, FILTREC D142T25B, FILTREC D142T25BV, HY-PRO HP61L1318WB, HY-PRO HP61L1318WV, HY-PRO HP61L1325WB, HY-PRO HP61L1325WV, MAIN FILTER MF0058833, MAIN FILTER MF0058834, OMT CHP627T25YN, SOFIMA CCH803TV1, SOFIMA CH803RV21, SWIFT SF96011318W, SW
Filter Media
304 SS WIRE
Height
12.98
Micron Rating
25
Collapse Pressure
3045
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL9600-13-25SS-HC-V
- Zoro #
- G822548527
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTER-X XH01496, FILTREC D142T25B, FILTREC D142T25BV, HY-PRO HP61L1318WB, HY-PRO HP61L1318WV, HY-PRO HP61L1325WB, HY-PRO HP61L1325WV, MAIN FILTER MF0058833, MAIN FILTER MF0058834, OMT CHP627T25YN, SOFIMA CCH803TV1, SOFIMA CH803RV21, SWIFT SF96011318W, SW
- Filter Media
- 304 SS WIRE
- Micron Rating
- 25
- Collapse Pressure
- 3045
- OD Top
- 3.15
- ID Top
- 1.69
- OD Bottom
- 3.15
Dimensions
- Height
- 12.98
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.