Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR PALL AC9380F4010
- Mfr # PNF024-13-1G-B.1
- Zoro # G622525537
product price:Â
$
336.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
NATIONAL FILTERS 190150024, PALL AC9380F4010, PTI/TEXTRON 7581193
Filter Media
MICROGLASS
Height
12.97
Micron Rating
1
ID Bottom
1.6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PNF024-13-1G-B.1
- Zoro #
- G622525537
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- NATIONAL FILTERS 190150024, PALL AC9380F4010, PTI/TEXTRON 7581193
- Filter Media
- MICROGLASS
- Micron Rating
- 1
- ID Bottom
- 1.6
- OD Bottom
- 3.76
- ID Top
- 1.6
- Beta Ratio 1
- 200/1
- OD Top
- 3.76
- Collapse Pressure
- 150
Dimensions
- Height
- 12.97
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.