Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR PALL HC0250FDS6Z
- Mfr # PEP20040-6-10G-V
- Zoro # G822482180
product price:Â
$
39.85
/ea
Key Features
Replaces OEM Part
EPPENSTEINER 20063H10SLA000P, EPPENSTEINER 20063H10XLA000P, FILTREC XD063G10A, FILTREC XD063G10AV, FLUITEK P0180623U61, HYDAC/HYCON 319480, HYDAC/HYCON 0063DN010BN3HC, HYDAC/HYCON 0063DN010BN3HCV, HYDAC/HYCON 0063DN010BNHC, HYDAC/HYCON 0063DN010BNHCV, HY-
Filter Media
MICROGLASS
Height
6.18
Micron Rating
10
OD Top
1.75
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP20040-6-10G-V
- Zoro #
- G822482180
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 20063H10SLA000P, EPPENSTEINER 20063H10XLA000P, FILTREC XD063G10A, FILTREC XD063G10AV, FLUITEK P0180623U61, HYDAC/HYCON 319480, HYDAC/HYCON 0063DN010BN3HC, HYDAC/HYCON 0063DN010BN3HCV, HYDAC/HYCON 0063DN010BNHC, HYDAC/HYCON 0063DN010BNHCV, HY-
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- OD Top
- 1.75
- OD Bottom
- 1.75
- Beta Ratio 1
- 200/13
- ID Top
- 0.87
- Collapse Pressure
- 305
Dimensions
- Height
- 6.18
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.