Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR PALL HC2206FCP8H
- Mfr # PHY140-8-3G-V
- Zoro # G822504004
product price:Â
$
31.59
/ea
Sold in multiples of 2 for $63.18
Key Features
Replaces OEM Part
AIRFIL AFKOVL2623, BEHRINGER BE140P03A, DONALDSON DT0140D5UM, DONALDSON P566662, EPPENSTEINER 9140H3XLA000P, EPPENSTEINER 9140LAH3SLA000P, EPPENSTEINER 9140LAH3XLA000P, FILTER-X XH02130, FILTREC DHD140E03B, FILTREC DHD140G03B, FILTREC DHD140G03V, FINN FIL
Filter Media
MICROGLASS
Height
7.6
Micron Rating
3
OD Bottom
1.85
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PHY140-8-3G-V
- Zoro #
- G822504004
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 7.6
Details
- Replaces OEM Part
- AIRFIL AFKOVL2623, BEHRINGER BE140P03A, DONALDSON DT0140D5UM, DONALDSON P566662, EPPENSTEINER 9140H3XLA000P, EPPENSTEINER 9140LAH3SLA000P, EPPENSTEINER 9140LAH3XLA000P, FILTER-X XH02130, FILTREC DHD140E03B, FILTREC DHD140G03B, FILTREC DHD140G03V, FINN FIL
- Filter Media
- MICROGLASS
- Micron Rating
- 3
- OD Bottom
- 1.85
- Collapse Pressure
- 435
- OD Top
- 1.85
- ID Top
- 0.87
- Beta Ratio 1
- 200/3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.