Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR PALL HC2236FDN6
- Mfr # PMH8515-6-5G-HC
- Zoro # G322502616
product price:Â
$
65.55
/ea
Key Features
Replaces OEM Part
DONALDSON P560710, EPPENSTEINER 185215H6SLF000P, EPPENSTEINER 185215H6XLF000P, FILTER-MART 050601, FILTER-X XH02394, FILTREC DMD0015F05B, HYDAC/HYCON 1269238, HYDAC/HYCON 2150D06BH, HY-PRO HP501L56M, INTERNORMEN 301037, INTERNORMEN 04PI52156VGHREO, JURA F
Filter Media
MICROGLASS
Height
5.6
Micron Rating
5
Beta Ratio 1
200/4.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PMH8515-6-5G-HC
- Zoro #
- G322502616
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 5.6
Details
- Replaces OEM Part
- DONALDSON P560710, EPPENSTEINER 185215H6SLF000P, EPPENSTEINER 185215H6XLF000P, FILTER-MART 050601, FILTER-X XH02394, FILTREC DMD0015F05B, HYDAC/HYCON 1269238, HYDAC/HYCON 2150D06BH, HY-PRO HP501L56M, INTERNORMEN 301037, INTERNORMEN 04PI52156VGHREO, JURA F
- Filter Media
- MICROGLASS
- Micron Rating
- 5
- Beta Ratio 1
- 200/4.5
- Collapse Pressure
- 3045
- ID Top
- 1.88
- OD Top
- 3.32
- OD Bottom
- 3.3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.