Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR PALL HC2253FKP8Z
- Mfr # PPR31-8-3G-V
- Zoro # G322504689
product price:Â
$
76.55
/ea
Key Features
Replaces OEM Part
AIRFIL AFKOVL3153, CATERPILLAR 3I1730, DONALDSON DT031P5UM, DONALDSON P170099, DONALDSON P567049, FILTER-MART 280277, FILTER-X XH01896, FILTER-X XH01897, FILTREC D730G03A, FILTREC D730G03AV, FLEETGUARD (CUMMINS) HF7807, HY-PRO HP310L83MB, HY-PRO HP310L83M
Filter Media
MICROGLASS
Height
7.89
Micron Rating
3
ID Top
1.88
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPR31-8-3G-V
- Zoro #
- G322504689
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- AIRFIL AFKOVL3153, CATERPILLAR 3I1730, DONALDSON DT031P5UM, DONALDSON P170099, DONALDSON P567049, FILTER-MART 280277, FILTER-X XH01896, FILTER-X XH01897, FILTREC D730G03A, FILTREC D730G03AV, FLEETGUARD (CUMMINS) HF7807, HY-PRO HP310L83MB, HY-PRO HP310L83M
- Filter Media
- MICROGLASS
- Micron Rating
- 3
- ID Top
- 1.88
- OD Bottom
- 3.6
- OD Top
- 3.6
- Beta Ratio 1
- 200/3
- Collapse Pressure
- 305
Dimensions
- Height
- 7.89
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.