Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR PALL HC2254FDT8H
- Mfr # PPR31-8-25G-HC-V
- Zoro # G322562368
product price:Â
$
128.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTER-X XH01908, FILTER-X XH01909, FILTREC D730G25B, FILTREC D730G25BV, HY-PRO HP341L820MB, HY-PRO HP341L820MV, MAIN FILTER MF0059707, MAIN FILTER MF0059708, PALL HC2254FCT8H, PALL HC2254FCT8Z, PALL HC2254FDT8H, PALL HC2254FDT8Z, PARKER G01948, PARKER G0
Filter Media
MICROGLASS
Height
7.87
Micron Rating
20
Beta Ratio 1
200/20
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPR31-8-25G-HC-V
- Zoro #
- G322562368
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 7.87
Details
- Replaces OEM Part
- FILTER-X XH01908, FILTER-X XH01909, FILTREC D730G25B, FILTREC D730G25BV, HY-PRO HP341L820MB, HY-PRO HP341L820MV, MAIN FILTER MF0059707, MAIN FILTER MF0059708, PALL HC2254FCT8H, PALL HC2254FCT8Z, PALL HC2254FDT8H, PALL HC2254FDT8Z, PARKER G01948, PARKER G0
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- Beta Ratio 1
- 200/20
- OD Top
- 3.82
- Collapse Pressure
- 3045
- OD Bottom
- 3.82
- ID Top
- 1.88
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.