HYDRAULIC FILTER - PRESSURE LINE FOR PALL HC2256FKS6Z
- Mfr # PPR30-6-10G-V
- Zoro # G822533981
product price:Â
$
52.45
/ea
Key Features
Replaces OEM Part
AIRFIL AFKOVL31110, BALDWIN PT9309MPG, CATERPILLAR 3I1717, DINGBRO PAR0016, DONALDSON DT25P114UM, DONALDSON P170068, DONALDSON P1700680160140, DONALDSON P567043, FILTER-MART 051381, FILTER-MART 055809, FILTER-MART 280391, FILTER-MART 287539, FILTER-X XH01
Filter Media
MICROGLASS
Height
5.35
Micron Rating
10
Collapse Pressure
305
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPR30-6-10G-V
- Zoro #
- G822533981
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 5.35
Details
- Replaces OEM Part
- AIRFIL AFKOVL31110, BALDWIN PT9309MPG, CATERPILLAR 3I1717, DINGBRO PAR0016, DONALDSON DT25P114UM, DONALDSON P170068, DONALDSON P1700680160140, DONALDSON P567043, FILTER-MART 051381, FILTER-MART 055809, FILTER-MART 280391, FILTER-MART 287539, FILTER-X XH01
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- Collapse Pressure
- 305
- Beta Ratio 1
- 200/13
- OD Bottom
- 2.34
- ID Top
- 0.99
- OD Top
- 2.36
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.