Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR PALL HC2257FDT6H
- Mfr # PPR30-6-25G-HC-V
- Zoro # G822504585
product price:Â
$
92.99
/ea
Key Features
Replaces OEM Part
FILTREC D720G25B, FILTREC D720G25BV, HY-PRO HP171L525MB, HY-PRO HP171L525MV, JURA FILTRATION SH51138, MAIN FILTER MF0059625, MAIN FILTER MF0059626, PALL HC2257FCT6H, PALL HC2257FCT6Z, PALL HC2257FDT6H, PALL HC2257FDT6Z, PARKER G01932, PARKER G01932Q, PARK
Filter Media
MICROGLASS
Height
5.41
Micron Rating
20
OD Bottom
2.36
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPR30-6-25G-HC-V
- Zoro #
- G822504585
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC D720G25B, FILTREC D720G25BV, HY-PRO HP171L525MB, HY-PRO HP171L525MV, JURA FILTRATION SH51138, MAIN FILTER MF0059625, MAIN FILTER MF0059626, PALL HC2257FCT6H, PALL HC2257FCT6Z, PALL HC2257FDT6H, PALL HC2257FDT6Z, PARKER G01932, PARKER G01932Q, PARK
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- OD Bottom
- 2.36
- Beta Ratio 1
- 200/20
- OD Top
- 2.36
- Collapse Pressure
- 3045
- ID Top
- 0.99
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.