HYDRAULIC FILTER - PRESSURE LINE FOR PALL HC8200FDT16H
- Mfr # PPL8200-16-25G-V
- Zoro # G322524847
product price:Â
$
54.55
/ea
Key Features
Replaces OEM Part
DONALDSON DT82001625UM, DONALDSON P174548, DONALDSON P566473, EPPENSTEINER 168200H20LL428UP, FAIREY ARLON (PARKER) R820H1625A, FAIREY ARLON (PARKER) R820H1625H, FAIREY ARLON (PARKER) R820Z1625A, FAIREY ARLON (PARKER) R820Z1625H, FILTER-MART F820016K25B, F
Filter Media
MICROGLASS
Height
16.8
Micron Rating
20
OD Top
3.09
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL8200-16-25G-V
- Zoro #
- G322524847
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- DONALDSON DT82001625UM, DONALDSON P174548, DONALDSON P566473, EPPENSTEINER 168200H20LL428UP, FAIREY ARLON (PARKER) R820H1625A, FAIREY ARLON (PARKER) R820H1625H, FAIREY ARLON (PARKER) R820Z1625A, FAIREY ARLON (PARKER) R820Z1625H, FILTER-MART F820016K25B, F
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- OD Top
- 3.09
- Beta Ratio 1
- 200/20
- OD Bottom
- 3.01
- ID Top
- 1.5
- Collapse Pressure
- 305
Dimensions
- Height
- 16.8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.