Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR PALL HC8800FCP8H
- Mfr # PPL8800-8-3G-V
- Zoro # G622552595
product price:Â
$
39.15
/ea
Key Features
Replaces OEM Part
DONALDSON DT880085UM, DONALDSON P566475, FILTER-MART F88008K3B, FILTER-MART F88008K3V, FILTERSOFT H8808MABL, FILTERSOFT H8808MAVL, FILTREC D191G03A, FILTREC D191G03AV, FLEETGUARD (CUMMINS) HF30457, FLEETGUARD (CUMMINS) HF30458, FLEETGUARD (CUMMINS) HF7121
Filter Media
MICROGLASS
Height
8.19
Micron Rating
3
Collapse Pressure
305
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPL8800-8-3G-V
- Zoro #
- G622552595
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 8.19
Details
- Replaces OEM Part
- DONALDSON DT880085UM, DONALDSON P566475, FILTER-MART F88008K3B, FILTER-MART F88008K3V, FILTERSOFT H8808MABL, FILTERSOFT H8808MAVL, FILTREC D191G03A, FILTREC D191G03AV, FLEETGUARD (CUMMINS) HF30457, FLEETGUARD (CUMMINS) HF30458, FLEETGUARD (CUMMINS) HF7121
- Filter Media
- MICROGLASS
- Micron Rating
- 3
- Collapse Pressure
- 305
- ID Top
- 1.95
- OD Bottom
- 3.39
- Beta Ratio 1
- 200/3
- OD Top
- 3.39
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.