Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR PALL HC8800FKP8H
- Mfr # PPL8800-8-3G-V
- Zoro # G822479142
product price:Â
$
39.15
/ea
Key Features
Replaces OEM Part
DONALDSON DT880085UM, DONALDSON P566475, FILTER-MART F88008K3B, FILTER-MART F88008K3V, FILTERSOFT H8808MABL, FILTERSOFT H8808MAVL, FILTREC D191G03A, FILTREC D191G03AV, FLEETGUARD (CUMMINS) HF30457, FLEETGUARD (CUMMINS) HF30458, FLEETGUARD (CUMMINS) HF7121
Filter Media
MICROGLASS
Height
8.19
Micron Rating
3
OD Bottom
3.39
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL8800-8-3G-V
- Zoro #
- G822479142
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- DONALDSON DT880085UM, DONALDSON P566475, FILTER-MART F88008K3B, FILTER-MART F88008K3V, FILTERSOFT H8808MABL, FILTERSOFT H8808MAVL, FILTREC D191G03A, FILTREC D191G03AV, FLEETGUARD (CUMMINS) HF30457, FLEETGUARD (CUMMINS) HF30458, FLEETGUARD (CUMMINS) HF7121
- Filter Media
- MICROGLASS
- Micron Rating
- 3
- OD Bottom
- 3.39
- Beta Ratio 1
- 200/3
- OD Top
- 3.39
- Collapse Pressure
- 305
- ID Top
- 1.95
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.