HYDRAULIC FILTER - PRESSURE LINE FOR PALL HC8900FAS26HY550
- Mfr # PPL8900-26-10G-V-W
- Zoro # G222568866
product price:Â
$
133.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
PALL HC8900FAS26HY550, PALL HC8900FKS26HY550
Filter Media
MICROGLASS
Height
25.71
Micron Rating
10
OD Bottom
3.79
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL8900-26-10G-V-W
- Zoro #
- G222568866
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- PALL HC8900FAS26HY550, PALL HC8900FKS26HY550
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- OD Bottom
- 3.79
- Collapse Pressure
- 365
- OD Top
- 3.79
- Beta Ratio 1
- 200/13
- ID Top
- 2.2
Dimensions
- Height
- 25.71
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.