Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR PALL HC8900FCS39H
- Mfr # PPL8900-39-10G-V
- Zoro # G822574526
product price:Â
$
143.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
AIRFIL AFKOVL38410, DINGBRO 80LW1048, DINGBRO 80LW104880LW1034, DONALDSON DT89003914UM, DONALDSON P566512, EPPENSTEINER 168900XH10SLS000P, EPPENSTEINER 168900XH10SLS000V, EPPENSTEINER 168900XH10XLS000P, EPPENSTEINER 168900XH10XLS000V, FAIREY ARLON (PARKER
Filter Media
MICROGLASS
Height
38.7
Micron Rating
10
Beta Ratio 1
200/13
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL8900-39-10G-V
- Zoro #
- G822574526
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- AIRFIL AFKOVL38410, DINGBRO 80LW1048, DINGBRO 80LW104880LW1034, DONALDSON DT89003914UM, DONALDSON P566512, EPPENSTEINER 168900XH10SLS000P, EPPENSTEINER 168900XH10SLS000V, EPPENSTEINER 168900XH10XLS000P, EPPENSTEINER 168900XH10XLS000V, FAIREY ARLON (PARKER
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- Beta Ratio 1
- 200/13
- OD Bottom
- 3.79
- Collapse Pressure
- 365
- OD Top
- 3.79
- ID Top
- 2.2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.