Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR PALL HC8900FCT16Z
- Mfr # PPL8900-16-25G-V
- Zoro # G822508460
product price:Â
$
65.55
/ea
Key Features
Replaces OEM Part
AIRFIL AFKOVL38225, BEHRINGER BE89001625A, BEHRINGER BE89001625AV, DONALDSON DT89001625UM, DONALDSON P167891, DONALDSON P566503, EPPENSTEINER 168900H20LL428UP, EPPENSTEINER 168900UH20SLS000P, EPPENSTEINER 168900UH20SLS000V, EPPENSTEINER 168900UH20XLS000P,
Filter Media
MICROGLASS
Height
16.94
Micron Rating
20
OD Bottom
3.79
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL8900-16-25G-V
- Zoro #
- G822508460
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- AIRFIL AFKOVL38225, BEHRINGER BE89001625A, BEHRINGER BE89001625AV, DONALDSON DT89001625UM, DONALDSON P167891, DONALDSON P566503, EPPENSTEINER 168900H20LL428UP, EPPENSTEINER 168900UH20SLS000P, EPPENSTEINER 168900UH20SLS000V, EPPENSTEINER 168900UH20XLS000P,
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- OD Bottom
- 3.79
- Beta Ratio 1
- 200/20
- ID Top
- 2.2
- OD Top
- 3.79
- Collapse Pressure
- 365
Dimensions
- Height
- 16.94
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.