HYDRAULIC FILTER - PRESSURE LINE FOR PALL HC8900FDT13H

  • Mfr # PPL8900-13-25G-V

  • Zoro # G422485017


product price:  $52.15
/ea

Key Features

Filter Media
MICROGLASS
OD Top
3.79
OD Bottom
3.79
Micron Rating
20
Collapse Pressure
365
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PPL8900-13-25G-V
Zoro #
G422485017
UPC #
-
Country of Origin
United States

Dimensions

Height
12.91

Details

Filter Media
MICROGLASS
OD Top
3.79
OD Bottom
3.79
Micron Rating
20
Collapse Pressure
365
ID Top
2.2
Beta Ratio 1
200/20
Replaces OEM Part
AIRFIL AFKOVL38125, BALDWIN PT23291MPG, BALDWIN PT9489MPG, BEHRINGER BE89001325A, DONALDSON DT89001325UM, DONALDSON P167890, DONALDSON P566498, EPPENSTEINER 168900TH20SLS000P, EPPENSTEINER 168900TH20SLS000V, EPPENSTEINER 168900TH20XLS000P, EPPENSTEINER 16

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.