HYDRAULIC FILTER - PRESSURE LINE FOR PALL HC9020FKZ8Z
- Mfr # PPL9020-8-1G-V
- Zoro # G922486897
product price:Â
$
28.45
/ea
Sold in multiples of 2 for
$56.90
Key Features
Height
8.19
Micron Rating
1
OD Bottom
1.82
Filter Media
MICROGLASS
OD Top
1.82
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPL9020-8-1G-V
- Zoro #
- G922486897
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 8.19
Details
- Micron Rating
- 1
- OD Bottom
- 1.82
- Filter Media
- MICROGLASS
- OD Top
- 1.82
- Replaces OEM Part
- BEHRINGER BE9020802AV, DONALDSON P566199, FILTER-MART F90208K1V, FILTREC D112G01A, FILTREC D112G01AV, HY-PRO HP20L81MB, HY-PRO HP20L81MV, MAIN FILTER MF0058427, MAIN FILTER MF0058428, MP FILTRI MP3710, NATIONAL FILTERS 90081, NATIONAL FILTERS 90081V, PALL
- ID Top
- 1.01
- Beta Ratio 1
- 200/1
- Collapse Pressure
- 305
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.