HYDRAULIC FILTER - PRESSURE LINE FOR PALL HC9400FDN39Z
- Mfr # PPL9400-39-6G-V
- Zoro # G322522799
product price:Â
$
125.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
BALDWIN H8066, BALDWIN PT23434MPG, BEHRINGER BE94003906A, BEHRINGER BE94003906AV, DONALDSON DT9400398UM, DONALDSON P164587, DONALDSON P164591, DONALDSON P566456, EPPENSTEINER 169400H6LL981XP, EPPENSTEINER 169400XH6SLS000P, EPPENSTEINER 169400XH6SLS000V, E
Filter Media
MICROGLASS
Height
38.82
Micron Rating
5
Collapse Pressure
365
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL9400-39-6G-V
- Zoro #
- G322522799
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- BALDWIN H8066, BALDWIN PT23434MPG, BEHRINGER BE94003906A, BEHRINGER BE94003906AV, DONALDSON DT9400398UM, DONALDSON P164587, DONALDSON P164591, DONALDSON P566456, EPPENSTEINER 169400H6LL981XP, EPPENSTEINER 169400XH6SLS000P, EPPENSTEINER 169400XH6SLS000V, E
- Filter Media
- MICROGLASS
- Micron Rating
- 5
- Collapse Pressure
- 365
- Beta Ratio 1
- 200/4.5
- OD Top
- 3.79
- ID Top
- 2.21
- ID Bottom
- 2.21
- OD Bottom
- 3.79
Dimensions
- Height
- 38.82
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.