HYDRAULIC FILTER - PRESSURE LINE FOR PALL HC9400FKN26H
- Mfr # PPL9400-26-6G-V
- Zoro # G322531579
product price:Â
$
96.55
/ea
Key Features
Replaces OEM Part
AIRFIL AFKOVL46626, BALDWIN H8062, BALDWIN H9062, BEHRINGER BE94002606A, CATERPILLAR 3I0599, CATERPILLAR 3I0622, DONALDSON DT9400268UM, DONALDSON P164585, DONALDSON P566451, EPPENSTEINER 169400VH6SLS000P, EPPENSTEINER 169400VH6SLS000V, EPPENSTEINER 169400
Filter Media
MICROGLASS
Height
25.9
Micron Rating
5
ID Bottom
2.21
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL9400-26-6G-V
- Zoro #
- G322531579
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- AIRFIL AFKOVL46626, BALDWIN H8062, BALDWIN H9062, BEHRINGER BE94002606A, CATERPILLAR 3I0599, CATERPILLAR 3I0622, DONALDSON DT9400268UM, DONALDSON P164585, DONALDSON P566451, EPPENSTEINER 169400VH6SLS000P, EPPENSTEINER 169400VH6SLS000V, EPPENSTEINER 169400
- Filter Media
- MICROGLASS
- Micron Rating
- 5
- ID Bottom
- 2.21
- OD Top
- 3.79
- OD Bottom
- 3.79
- ID Top
- 2.21
- Collapse Pressure
- 365
- Beta Ratio 1
- 200/4.5
Dimensions
- Height
- 25.9
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.