HYDRAULIC FILTER - PRESSURE LINE FOR PALL HC9401FCN13Z
- Mfr # PPL9400-13-6G-HC-V
- Zoro # G622544316
product price:Â
$
243.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
PALL HC9401FCN13H, PALL HC9401FCN13Z, PALL HC9401FKN13H, PALL HC9401FKN13Z, SWIFT SF9401136UM, SWIFT SF9401136UMV
Filter Media
MICROGLASS
Height
12.99
Micron Rating
5
OD Top
3.74
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL9400-13-6G-HC-V
- Zoro #
- G622544316
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- PALL HC9401FCN13H, PALL HC9401FCN13Z, PALL HC9401FKN13H, PALL HC9401FKN13Z, SWIFT SF9401136UM, SWIFT SF9401136UMV
- Filter Media
- MICROGLASS
- Micron Rating
- 5
- OD Top
- 3.74
- ID Top
- 2.2
- OD Bottom
- 3.74
- Collapse Pressure
- 3045
- Beta Ratio 1
- 200/4.5
Dimensions
- Height
- 12.99
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.