HYDRAULIC FILTER - PRESSURE LINE FOR PALL HC9401FCZ13H
- Mfr # PPL9400-13-1G-HC-V
- Zoro # G022568004
product price:Â
$
251.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
PALL HC9401FCZ13H, PALL HC9401FCZ13Z, PALL HC9401FKZ13H, PALL HC9401FKZ13Z, SWIFT SF9401131UM, SWIFT SF9401131UMV
Filter Media
MICROGLASS
Height
12.99
Micron Rating
1
Beta Ratio 1
200/1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPL9400-13-1G-HC-V
- Zoro #
- G022568004
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 12.99
Details
- Replaces OEM Part
- PALL HC9401FCZ13H, PALL HC9401FCZ13Z, PALL HC9401FKZ13H, PALL HC9401FKZ13Z, SWIFT SF9401131UM, SWIFT SF9401131UMV
- Filter Media
- MICROGLASS
- Micron Rating
- 1
- Beta Ratio 1
- 200/1
- OD Top
- 3.74
- Collapse Pressure
- 3045
- ID Top
- 2.2
- OD Bottom
- 3.74
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.