HYDRAULIC FILTER - PRESSURE LINE FOR PALL HC9401FCZ26Z
- Mfr # PPL9400-26-1G-HC-V
- Zoro # G422531202
product price:Â
$
360.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
PALL HC9401FCZ26H, PALL HC9401FCZ26Z, PALL HC9401FKZ26H, PALL HC9401FKZ26Z
Filter Media
MICROGLASS
Height
25.87
Micron Rating
1
OD Top
3.74
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPL9400-26-1G-HC-V
- Zoro #
- G422531202
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 25.87
Details
- Replaces OEM Part
- PALL HC9401FCZ26H, PALL HC9401FCZ26Z, PALL HC9401FKZ26H, PALL HC9401FKZ26Z
- Filter Media
- MICROGLASS
- Micron Rating
- 1
- OD Top
- 3.74
- OD Bottom
- 3.74
- Beta Ratio 1
- 200/1
- ID Top
- 2.2
- Collapse Pressure
- 3045
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.