Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR PALL HC9600FKT13Z
- Mfr # PPL9600-13-25G-V
- Zoro # G322524083
product price:Â
$
44.25
/ea
Key Features
Replaces OEM Part
AIRFIL AFKOVL8225, BALDWIN H8080, BALDWIN H9080, BEHRINGER BE96001325A, BEHRINGER BE96001325AV, CATERPILLAR 3I0587, DIAMOND HD28425F, DIGOMA DGMH962913H, DINGBRO DDD0219, DONALDSON 47653, DONALDSON DT96001325UM, DONALDSON P164176, DONALDSON P164370, DONAL
Filter Media
MICROGLASS
Height
12.96
Micron Rating
20
OD Top
3.12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPL9600-13-25G-V
- Zoro #
- G322524083
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 12.96
Details
- Replaces OEM Part
- AIRFIL AFKOVL8225, BALDWIN H8080, BALDWIN H9080, BEHRINGER BE96001325A, BEHRINGER BE96001325AV, CATERPILLAR 3I0587, DIAMOND HD28425F, DIGOMA DGMH962913H, DINGBRO DDD0219, DONALDSON 47653, DONALDSON DT96001325UM, DONALDSON P164176, DONALDSON P164370, DONAL
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- OD Top
- 3.12
- Collapse Pressure
- 305
- OD Bottom
- 3.12
- ID Top
- 1.7
- Beta Ratio 1
- 200/20
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.