HYDRAULIC FILTER - PRESSURE LINE FOR PALL HC9600FKZ4H
- Mfr # PPL9600-4-1G-V
- Zoro # G822498341
product price:Â
$
35.99
/ea
Sold in multiples of 2 for
$71.98
Key Features
Replaces OEM Part
DONALDSON P566204, FILTREC D140G01A, FILTREC D140G01AV, HY-PRO HP60L41MB, HY-PRO HP60L41MV, HY-PRO HP66L41MB, HY-PRO HP66L41MV, MAIN FILTER MF0058699, MAIN FILTER MF0058700, NATIONAL FILTERS 96041, NATIONAL FILTERS 96041V, PALL HC9600FCZ4H, PALL HC9600FCZ
Filter Media
MICROGLASS
Height
4.64
Micron Rating
1
OD Bottom
3.12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL9600-4-1G-V
- Zoro #
- G822498341
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- DONALDSON P566204, FILTREC D140G01A, FILTREC D140G01AV, HY-PRO HP60L41MB, HY-PRO HP60L41MV, HY-PRO HP66L41MB, HY-PRO HP66L41MV, MAIN FILTER MF0058699, MAIN FILTER MF0058700, NATIONAL FILTERS 96041, NATIONAL FILTERS 96041V, PALL HC9600FCZ4H, PALL HC9600FCZ
- Filter Media
- MICROGLASS
- Micron Rating
- 1
- OD Bottom
- 3.12
- Beta Ratio 1
- 200/1
- Collapse Pressure
- 305
- ID Top
- 1.7
- OD Top
- 3.12
Dimensions
- Height
- 4.64
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.