Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR PALL HC9600FUP8Z
- Mfr # PPL9600-8-3G-V
- Zoro # G322504955
product price:Â
$
35.99
/ea
Sold in multiples of 2 for
$71.98
Key Features
Replaces OEM Part
AIAG HF3031F, AIAG HF3031N, AIRFIL AFKOVL813, BALDWIN H8073, BALDWIN H9073, BEHRINGER BE9600803A, BEHRINGER BE9600803AV, BIG A 92686, CARQUEST 84849, CARQUEST 85686, CATERPILLAR 3I1507, CATERPILLAR 7R4568, DIAGNETICS LPA308V03, DONALDSON DT960085UM, DONAL
Filter Media
MICROGLASS
Height
8.31
Micron Rating
3
OD Top
3.12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL9600-8-3G-V
- Zoro #
- G322504955
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- AIAG HF3031F, AIAG HF3031N, AIRFIL AFKOVL813, BALDWIN H8073, BALDWIN H9073, BEHRINGER BE9600803A, BEHRINGER BE9600803AV, BIG A 92686, CARQUEST 84849, CARQUEST 85686, CATERPILLAR 3I1507, CATERPILLAR 7R4568, DIAGNETICS LPA308V03, DONALDSON DT960085UM, DONAL
- Filter Media
- MICROGLASS
- Micron Rating
- 3
- OD Top
- 3.12
- ID Top
- 1.7
- Beta Ratio 1
- 200/3
- Collapse Pressure
- 305
- OD Bottom
- 3.12
Dimensions
- Height
- 8.31
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.