Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR PALL HC9600FWT13H
- Mfr # PPL9600-13-25GW-V
- Zoro # G322547938
product price:Â
$
57.49
/ea
Key Features
Replaces OEM Part
FILTREC D142GW25A, FILTREC D142GW25AV, HY-PRO HP60L1325AB, HY-PRO HP60L1325AV, JURA FILTRATION SH87506, MAIN FILTER MF0058823, MAIN FILTER MF0058824, PALL HC9600FWT13H, PARKER 937186Q, WIX D53A25GWAV
Filter Media
GLASS/WATER REMOVAL
Height
12.96
Micron Rating
20
OD Bottom
3.12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPL9600-13-25GW-V
- Zoro #
- G322547938
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 12.96
Details
- Replaces OEM Part
- FILTREC D142GW25A, FILTREC D142GW25AV, HY-PRO HP60L1325AB, HY-PRO HP60L1325AV, JURA FILTRATION SH87506, MAIN FILTER MF0058823, MAIN FILTER MF0058824, PALL HC9600FWT13H, PARKER 937186Q, WIX D53A25GWAV
- Filter Media
- GLASS/WATER REMOVAL
- Micron Rating
- 20
- OD Bottom
- 3.12
- OD Top
- 3.12
- ID Top
- 1.7
- Collapse Pressure
- 305
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.