HYDRAULIC FILTER - PRESSURE LINE FOR PALL HC9601FCN4H
- Mfr # PPL9600-4-6G-HC-V
- Zoro # G822485020
product price:Â
$
87.39
/ea
Key Features
Replaces OEM Part
EPPENSTEINER 169601H6LL2113RP, EPPENSTEINER 169601RH6SLF000P, EPPENSTEINER 169601RH6SLF000V, EPPENSTEINER 169601RH6XLF000P, EPPENSTEINER 169601RH6XLF000V, FILTER-MART F96014K6B, FILTER-X XH01438, FILTREC D140G06B, FILTREC D140G06BV, HYDAC/HYCON 2056825, H
Filter Media
MICROGLASS
Height
4.59
Micron Rating
5
OD Top
3.15
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL9600-4-6G-HC-V
- Zoro #
- G822485020
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 169601H6LL2113RP, EPPENSTEINER 169601RH6SLF000P, EPPENSTEINER 169601RH6SLF000V, EPPENSTEINER 169601RH6XLF000P, EPPENSTEINER 169601RH6XLF000V, FILTER-MART F96014K6B, FILTER-X XH01438, FILTREC D140G06B, FILTREC D140G06BV, HYDAC/HYCON 2056825, H
- Filter Media
- MICROGLASS
- Micron Rating
- 5
- OD Top
- 3.15
- OD Bottom
- 3.15
- Collapse Pressure
- 3045
- Beta Ratio 1
- 200/4.5
- ID Top
- 1.69
Dimensions
- Height
- 4.59
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.