Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR PALL HC9606FDT4Z
- Mfr # PPL9600-4-25G-V
- Zoro # G322503217
product price:Â
$
27.89
/ea
Sold in multiples of 2 for
$55.78
Key Features
Replaces OEM Part
AIRFIL AFKOVL8025, BALDWIN H8072, BALDWIN H9072, BEHRINGER BE9600425A, BEHRINGER BE9600425AV, BUSSE HE280, CASE K946095, CASE N946095, CATERPILLAR 3I0585, COLES 8901769, CROSLAND 7054, DIAGNETICS LPA304V25, DIAMOND HD28025F, DONALDSON 47453, DONALDSON DT9
Filter Media
MICROGLASS
Height
4.64
Micron Rating
20
OD Bottom
3.12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL9600-4-25G-V
- Zoro #
- G322503217
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- AIRFIL AFKOVL8025, BALDWIN H8072, BALDWIN H9072, BEHRINGER BE9600425A, BEHRINGER BE9600425AV, BUSSE HE280, CASE K946095, CASE N946095, CATERPILLAR 3I0585, COLES 8901769, CROSLAND 7054, DIAGNETICS LPA304V25, DIAMOND HD28025F, DONALDSON 47453, DONALDSON DT9
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- OD Bottom
- 3.12
- OD Top
- 3.12
- ID Top
- 1.7
- Collapse Pressure
- 305
- Beta Ratio 1
- 200/20
Dimensions
- Height
- 4.64
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.