HYDRAULIC FILTER - PRESSURE LINE FOR PALL HC9650FCS13Z
- Mfr # PPL9650-13-10G-V
- Zoro # G822494268
product price:Â
$
37.55
/ea
Sold in multiples of 2 for
$75.10
Key Features
Replaces OEM Part
FILTREC D662G10A, FILTREC D662G10AV, HY-PRO HP50L1312MB, HY-PRO HP50L1312MV, JURA FILTRATION SH87342, MAIN FILTER MF0059597, MAIN FILTER MF0059598, NATIONAL FILTERS 185051, NATIONAL FILTERS 651310, NATIONAL FILTERS 101185051, NATIONAL FILTERS 651310V, PAL
Filter Media
MICROGLASS
Height
13.15
Micron Rating
10
OD Bottom
3.12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPL9650-13-10G-V
- Zoro #
- G822494268
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 13.15
Details
- Replaces OEM Part
- FILTREC D662G10A, FILTREC D662G10AV, HY-PRO HP50L1312MB, HY-PRO HP50L1312MV, JURA FILTRATION SH87342, MAIN FILTER MF0059597, MAIN FILTER MF0059598, NATIONAL FILTERS 185051, NATIONAL FILTERS 651310, NATIONAL FILTERS 101185051, NATIONAL FILTERS 651310V, PAL
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- OD Bottom
- 3.12
- ID Bottom
- 1.7
- Beta Ratio 1
- 200/13
- OD Top
- 3.12
- ID Top
- 1.7
- Collapse Pressure
- 305
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.